Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 PIN RECP WALL RM

  • Mfr # GTC030A221P

  • Zoro # G207561462


product price: $37.89
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A221P
Zoro #
G207561462
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-1
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Plating
Silver
Shielding
Yes
Amperage Rating
46A
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
2
Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Sealing
Unsealed
Crimp Wire Gauge
8
Mounting Type
Wall - Rear Mount
Orientation
Straight
Contact Material
Copper Alloy
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.