Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC02R2023S

  • Zoro # G007510363


product price: $41.79
/ea

Key Features

Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2023S
Zoro #
G007510363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Crimp Wire Gauge
8
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Orientation
Straight
Shell Material
Aluminum Alloy
No. of Contacts
2
Mounting Type
Box - Front Mount
Insert Arrangement
20-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.