Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC0302023S

  • Zoro # G807510372


product price: $42.49
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Size
2#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302023S
Zoro #
G807510372
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Contact Mating Life
500
Contact Style
Socket
Connector Style
Receptacle
Orientation
Straight
No. of Contacts
2
Amperage Rating
13A & 46A
Sealing
Unsealed
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Insert Arrangement
20-22
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Endbell Type
None
Connector Type
Connector Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.