Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC030F2023S

  • Zoro # G507510139


product price: $69.19
/ea

Key Features

Endbell Type
Environmental - Cable Clamp
Sealing
IP67
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030F2023S
Zoro #
G507510139
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Endbell Type
Environmental - Cable Clamp
Sealing
IP67
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Orientation
Straight
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Insert Arrangement
20-22
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
Silver
Insert Rotation/Keying
Normal
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.