Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC06A2023SRDS

  • Zoro # G507510252


product price: $58.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2023SRDS
Zoro #
G507510252
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Contact Mating Life
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Insert Rotation/Keying
Normal
Service Rating
A
Insert Arrangement
20-22
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Socket
Mounting Type
Cable
Shielding
Yes
Amperage Rating
13A & 46A
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.