Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTC06F2023SRDS

  • Zoro # G507510160


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
8
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2023SRDS
Zoro #
G507510160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Crimp Wire Gauge
8
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Insert Arrangement
20-22
Mounting Type
Cable
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shielding
Yes
Sealing
IP67
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Contact Style
Socket
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.