Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTS06A2023S

  • Zoro # G607509927


product price: $64.45
/ea

Key Features

Orientation
Straight
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2023S
Zoro #
G607509927
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Orientation
Straight
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
2
Crimp Wire Gauge
8
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 46A
Connector Type
Circular
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Style
Socket
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-22
Termination Method
Solder
Insert Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.