Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTS06F2023S

  • Zoro # G007511032


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2023S
Zoro #
G007511032
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Sealing
IP67
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
Solder
Service Rating
A
Contact Plating
Silver
No. of Contacts
2
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Insert Arrangement
20-22
Mounting Type
Cable
Crimp Wire Gauge
8
Specification
MIL-DTL-5015 Type
Endbell Type
Environmental - Cable Clamp
Amperage Rating
13A & 46A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.