Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT PLUG

  • Mfr # GTS06F2023SW

  • Zoro # G107511048


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2023SW
Zoro #
G107511048
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Type
Connector Circular
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Shielding
Yes
Rotation Angle
35
Amperage Rating
13A & 46A
Service Rating
A
Insert Rotation/Keying
W
Contact Plating
Silver
Termination Method
Solder
No. of Contacts
2
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Sealing
IP67
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Insert Arrangement
20-22
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
8
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.