Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 2C 28 SKT RECP

  • Mfr # GTC030R2023SRDS

  • Zoro # G007503792


product price: $53.15
/ea

Key Features

Amperage Rating
13A & 46A
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2023SRDS
Zoro #
G007503792
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Amperage Rating
13A & 46A
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Orientation
Straight
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-22
Connector Type
Circular
Crimp Wire Gauge
8
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Shell Color
Olive Drab
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.