Zoro Homepage

GT 2C 28 SKT RECP WALL

  • Mfr # GTC0302023SWRDS

  • Zoro # G707503658


product price: $37.15
/ea

Key Features

Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
8
Contact Size
2#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302023SWRDS
Zoro #
G707503658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
8
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Socket
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Plating
Silver
Endbell Type
None
Contacts Supplied
Yes
Contact Mating Life
500
No. of Contacts
2
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
35
Shell Color
Olive Drab
Connector Style
Receptacle
Insert Arrangement
20-22
Insert Material
Neoprene
Orientation
Straight
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.