Zoro Homepage

GT 2C 28 SKT RECP WALL

  • Mfr # GTC030AF2023S

  • Zoro # G307503706


product price: $62.39
/ea

Key Features

Mounting Type
Wall - Rear Mount
Endbell Type
Cable Clamp - Extended
Connector Style
Receptacle
Insert Arrangement
20-22
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF2023S
Zoro #
G307503706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.