Zoro Homepage

GT 2C 28 SKT RECP WALL RM

  • Mfr # GTC030A2023SWRDS

  • Zoro # G307504475


product price: $45.15
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
2
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2023SWRDS
Zoro #
G307504475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
2
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
8
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Style
Socket
Insert Rotation/Keying
W
Rotation Angle
35
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Termination Method
Crimp
Insert Arrangement
20-22
Service Rating
A
Contact Material
Copper Alloy
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.