Zoro Homepage

GT 30C 612,2416 PIN RECP

  • Mfr # GTC0303256P

  • Zoro # G307562512


product price: $60.89
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Size
24#16, 6#12
Contact Mating Life
500
Connector Type
Circular
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303256P
Zoro #
G307562512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Contact Plating
Silver
No. of Contacts
30
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Orientation
Straight
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Sealing
Unsealed
Insert Arrangement
32-56
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shielding
Yes
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Contact Style
Pin
Endbell Type
None
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.