Zoro Homepage

GT 30C 612, 2416 PIN RECP

  • Mfr # GTC030A328P

  • Zoro # G407562702


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Sealing
Unsealed
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A328P
Zoro #
G407562702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Sealing
Unsealed
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
No. of Contacts
30
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Plating
Silver
Termination Method
Crimp
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Mounting Type
Wall - Rear Mount
Insert Arrangement
32-56
Orientation
Straight
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.