Zoro Homepage

GT 30C 612,2416 PIN RECP

  • Mfr # GTS030328P

  • Zoro # G507562558


product price: $55.49
/ea

Key Features

Amperage Rating
13A & 23A
Mounting Type
Wall - Rear Mount
No. of Contacts
30
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030328P
Zoro #
G507562558
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16, 6#12

Details

Amperage Rating
13A & 23A
Mounting Type
Wall - Rear Mount
No. of Contacts
30
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Sealing
Unsealed
Service Rating
A
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Style
Receptacle
Endbell Type
None
Insert Rotation/Keying
Normal
Insert Arrangement
32-56
Operating Voltage DC
700
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.