Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 31 14 28 1412 1416 SKT

  • Mfr # GTC030369S

  • Zoro # G607677305


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
No. of Contacts
31
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030369S
Zoro #
G607677305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 14#12, 2#8, 1#4

Details

Contacts Supplied
Yes
No. of Contacts
31
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Contact Material
Copper Alloy
Amperage Rating
13A & 23A & 46A & 80A
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Insert Arrangement
36-18
Shielding
Yes
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Service Rating
A
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20,18,16,14,12,8,4
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Plating
Silver
Orientation
Straight
Operating Voltage AC V RMS Max
500
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.