Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 PIN PLUG

  • Mfr # GTC06G2815P

  • Zoro # G407561002


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Shielding
Yes
Contact Size
35#16
Contact Style
Pin
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06G2815P
Zoro #
G407561002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Rotation/Keying
Normal
Shielding
Yes
Contact Style
Pin
Amperage Rating
13A
Mounting Type
Cable
Insert Arrangement
28-15
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Endbell Type
Heat Shrink Adaptor
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
35
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Operating Voltage DC
700
Termination Method
Crimp
Contacts Supplied
Yes
Sealing
IP67
Contact Mating Life
500
Orientation
Straight
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.