Zoro Homepage

GT 35C 3516 PIN RECP WALL

  • Mfr # GTC030R2815P025B30

  • Zoro # G207563312


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Insert Arrangement
28-15
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2815P025B30
Zoro #
G207563312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Orientation
Straight
Insert Arrangement
28-15
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contact Plating
Gold
No. of Contacts
35
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Operating Voltage DC
700
Sealing
IP67
Shell Color
Black
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Black Anodized
Service Rating
A
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.