Zoro Homepage

GT 35C 3516 PIN RECP WALL

  • Mfr # GTC030R2815P025LC

  • Zoro # G807563279


product price: $55.49
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Sealing
IP67
Contact Style
Pin
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2815P025LC
Zoro #
G807563279
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Operating Voltage DC
700
Contact Material
Copper Alloy
Orientation
Straight
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
No. of Contacts
35
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
28-15
Connector Style
Receptacle
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
No
Shell Color
Black
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.