Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT PLUG

  • Mfr # GTC06A2815S025

  • Zoro # G807514288


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Insert Arrangement
28-15
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2815S025
Zoro #
G807514288
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contacts Supplied
Yes
Insert Arrangement
28-15
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Black Anodized
Termination Method
Crimp
Insert Material
Neoprene
Shielding
Yes
Shell Color
Black
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
35
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Sealing
Unsealed
Insert Rotation/Keying
Normal
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.