Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT PLUG

  • Mfr # GTC06AF2815S025B30

  • Zoro # G407514299


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Contact Size
35#16
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2815S025B30
Zoro #
G407514299
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Sealing
Unsealed
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
No. of Contacts
35
Orientation
Straight
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Socket
Mounting Type
Cable
Amperage Rating
13A
Contact Plating
Gold
Contact Mating Life
500
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
28-15
Connector Style
Plug
Connector Type
Circular
Shell Plating
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.