Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT PLUG

  • Mfr # GTC06F2815S025LC

  • Zoro # G507514045


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Endbell Type
Environmental - Cable Clamp
No. of Contacts
35
Shell Color
Black
Shielding
Yes
Contact Size
35#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2815S025LC
Zoro #
G507514045
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Endbell Type
Environmental - Cable Clamp
No. of Contacts
35
Shell Color
Black
Shielding
Yes
Contact Plating
Silver
Shell Plating
Black Anodized
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Arrangement
28-15
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contact Style
Socket
Operating Voltage DC
700
Contacts Supplied
No
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Connector Style
Plug
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.