Zoro Homepage

GT 35C 3516 SKT PLUG

  • Mfr # GTC06R2815S025LC

  • Zoro # G207514116


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Shell Plating
Black Anodized
Connector Type
Circular
Contact Size
35#16
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2815S025LC
Zoro #
G207514116
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.