Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT RECP BOX

  • Mfr # GTS02R2815S

  • Zoro # G707500596


product price: $54.25
/ea

Key Features

Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Contact Size
35#16
Insert Material
Neoprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2815S
Zoro #
G707500596
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Orientation
Straight
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Service Rating
A
Contact Plating
Silver
Connector Style
Receptacle
Mounting Type
Box - Front Mount
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
35
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Insert Arrangement
28-15
Operating Voltage DC
700
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.