Zoro Homepage

GT 35C 3516 SKT RECP BOX

  • Mfr # GTS02R2815SW

  • Zoro # G507500550


product price: $54.25
/ea

Key Features

Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
700
Insert Rotation/Keying
W
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2815SW
Zoro #
G507500550
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
700
Insert Rotation/Keying
W
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Insert Arrangement
28-15
Mounting Type
Box - Front Mount
Rotation Angle
80
No. of Contacts
35
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Service Rating
A
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.