Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT RECP BOX

  • Mfr # GTS02R2815SX

  • Zoro # G107500578


product price: $54.29
/ea

Key Features

Contact Material
Copper Alloy
Insert Rotation/Keying
X
Insert Arrangement
28-15
No. of Contacts
35
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2815SX
Zoro #
G107500578
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Material
Copper Alloy
Insert Rotation/Keying
X
Insert Arrangement
28-15
No. of Contacts
35
Contact Plating
Silver
Contacts Supplied
Yes
Sealing
IP67
Contact Mating Life
500
Service Rating
A
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contact Style
Socket
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Rotation Angle
110
Connector Type
Circular
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.