Zoro Homepage

GT 35C 3516 SKT RECP BOX

  • Mfr # GTS02R2815SZ

  • Zoro # G307500606


product price: $54.25
/ea

Key Features

Insert Rotation/Keying
Z
Contact Material
Copper Alloy
Contact Style
Socket
Termination Method
Crimp
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2815SZ
Zoro #
G307500606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Rotation/Keying
Z
Contact Material
Copper Alloy
Contact Style
Socket
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
35
Shielding
Yes
Sealing
IP67
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Rotation Angle
280
Service Rating
A
Insert Arrangement
28-15
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Mating Life
500
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.