Zoro Homepage

GT 35C 3516 SKT RECP

  • Mfr # GTC02R2815S

  • Zoro # G607506902


product price: $61.89
/ea

Key Features

Sealing
IP67
Termination Method
Crimp
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2815S
Zoro #
G607506902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.