Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT RECP

  • Mfr # GTS0302815S

  • Zoro # G407506676


product price: $45.55
/ea

Key Features

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
None
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302815S
Zoro #
G407506676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
None
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy
Service Rating
A
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
35
Insert Material
Neoprene
Contact Plating
Silver
Contact Style
Socket
Insert Arrangement
28-15
Operating Voltage DC
700
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shell Color
Olive Drab
Sealing
Unsealed
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.