Zoro Homepage

GT 35C 3516 SKT RECP WALL

  • Mfr # GTC0302815SLC

  • Zoro # G907500464


product price: $27.59
/ea

Key Features

Sealing
Unsealed
Endbell Type
None
Contact Material
Copper Alloy
No. of Contacts
35
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302815SLC
Zoro #
G907500464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Sealing
Unsealed
Endbell Type
None
Contact Material
Copper Alloy
No. of Contacts
35
Amperage Rating
13A
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Connector Type
Circular
Insert Arrangement
28-15
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
No
Service Rating
A
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Mating Life
500
Operating Voltage DC
700
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.