Zoro Homepage

GT 35C 3516 SKT RECP WALL

  • Mfr # GTS030G2815S

  • Zoro # G707500756


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
35#16
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030G2815S
Zoro #
G707500756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Sealing
IP67
Contact Plating
Silver
Endbell Type
Heat Shrink Adaptor
Amperage Rating
13A
Contact Material
Copper Alloy
Contacts Supplied
Yes
No. of Contacts
35
Contact Style
Socket
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Service Rating
A
Orientation
Straight
Connector Style
Plug
Insert Arrangement
28-15
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.