Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 35C 3516 SKT RECP WALL RM

  • Mfr # GTC030A2815S025

  • Zoro # G507500864


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Style
Socket
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2815S025
Zoro #
G507500864
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Connector Style
Receptacle
Contact Style
Socket
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Plating
Black Anodized
No. of Contacts
35
Insert Material
Neoprene
Operating Voltage DC
700
Sealing
Unsealed
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
28-15
Orientation
Straight
Shell Color
Black
Grommet & Seals Material
Neoprene
Service Rating
A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.