Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 PIN RECP

  • Mfr # GTC030A2821PA24025

  • Zoro # G007560535


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Size
35#16
Amperage Rating
13A
Insert Arrangement
28-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030A2821PA24025
Zoro #
G007560535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
13A
Insert Arrangement
28-15
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.