
GT 37C 3716 PIN RECP WALL
Mfr # GTC030FM2821P025
Zoro # G107561401
product price: $55.29
/eaKey Features
Operating Voltage DC
700
Connector Style
Receptacle
Contact Size
35#16
Insert Material
Neoprene
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030FM2821P025
Zoro #
G107561401
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Insert Arrangement
28-15
Contact Style
Pin
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.