Zoro Homepage

GT 37C 3716 PIN RECP WALL

  • Mfr # GTC030G2821P

  • Zoro # G207561417


product price: $88.55
/ea
Free Shipping & Returns

Key Features

No. of Contacts
35
Crimp Wire Gauge
20, 18, 16
Contact Size
35#16
Sealing
IP67
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030G2821P
Zoro #
G207561417
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.