Zoro Homepage

GT 37C 3716 PIN RECP WALL

  • Mfr # GTC030R2821P025B30

  • Zoro # G107561609


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Amperage Rating
13A
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2821P025B30
Zoro #
G107561609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Contact Mating Life
500
Amperage Rating
13A
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Service Rating
A
Connector Style
Receptacle
Shell Plating
Black Anodized
Insert Arrangement
28-15
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
No. of Contacts
35
Contact Plating
Gold
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Black
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.