
GT 37C 3716 PIN RECP WALL RM
Mfr # GTC030AF2821P025A24
Zoro # G607561734
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
28-15
No. of Contacts
35
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030AF2821P025A24
Zoro #
G607561734
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Insert Arrangement
28-15
No. of Contacts
35
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.