Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06AF2821S025

  • Zoro # G807511294


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Shell Plating
Black Anodized
Contact Mating Life
500
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821S025
Zoro #
G807511294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Shell Plating
Black Anodized
Contact Mating Life
500
Insert Arrangement
28-21
Endbell Type
Cable Clamp - Extended
Operating Voltage DC
700
Shell Color
Black
Contact Style
Pin/Socket
No. of Contacts
37
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Contact Plating
Silver
Amperage Rating
13A
Connector Type
Circular
Mounting Type
Cable
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.