Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06AF2821S025B30

  • Zoro # G107511390


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821S025B30
Zoro #
G107511390
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Connector Style
Plug
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin/Socket
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
28-21
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Shell Plating
Black Anodized
Connector Type
Circular
Contact Plating
Gold
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Black
No. of Contacts
37
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.