Zoro Homepage

GT 37C 3716 SKT PLUG

  • Mfr # GTC06AF2821S025LC

  • Zoro # G607511371


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin/Socket
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Plug
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821S025LC
Zoro #
G607511371
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Style
Pin/Socket
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Plug
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Insert Arrangement
28-21
Termination Method
Crimp
Contact Plating
Silver
Contact Mating Life
500
Shell Plating
Black Anodized
No. of Contacts
37
Connector Type
Circular
Orientation
Straight
Shell Color
Black
Insert Rotation/Keying
Normal
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Shielding
Yes
Sealing
Unsealed
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.