Zoro Homepage

GT 37C 3716 SKT PLUG

  • Mfr # GTC06AF2821SB30025

  • Zoro # G907511163


product price: $195.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Size
37#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821SB30025
Zoro #
G907511163
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

No. of Contacts
37
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Pin/Socket
Amperage Rating
13A
Mounting Type
Cable
Insert Arrangement
28-21
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.