Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06AF2821SZ025LC

  • Zoro # G107511079


product price: $62.95
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Insert Rotation/Keying
Z
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2821SZ025LC
Zoro #
G107511079
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Insert Rotation/Keying
Z
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Connector Circular
Operating Voltage DC
700
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Arrangement
28-21
No. of Contacts
37
Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A
Shell Color
Black
Termination Method
Crimp
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Rotation Angle
280
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.