
GT 37C 3716 SKT PLUG
Mfr # GTC06AF2821SZA24025
Zoro # G707511073
product price: $195.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
37
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Pin/Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06AF2821SZA24025
Zoro #
G707511073
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
No. of Contacts
37
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Pin/Socket
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.