Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06CFZ2821S025

  • Zoro # G307511077


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Endbell Type
Gland Sealed - Cable Clamp
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CFZ2821S025
Zoro #
G307511077
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Endbell Type
Gland Sealed - Cable Clamp
Contact Plating
Silver
Sealing
IP67
Amperage Rating
13A
Connector Type
Circular
Insert Rotation/Keying
Normal
Service Rating
A
Shielding
Yes
Connector Style
Plug
Shell Color
Black
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin/Socket
Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
No. of Contacts
37
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Mounting Type
Cable
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.