Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06F2821S025B30

  • Zoro # G807511195


product price: $206.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Contacts Supplied
Yes
Mounting Type
Cable
Contact Size
37#16
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2821S025B30
Zoro #
G807511195
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

No. of Contacts
37
Contacts Supplied
Yes
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
Crimp
Amperage Rating
13A
Sealing
IP67
Shell Plating
Black Anodized
Insert Arrangement
28-21
Contact Style
Pin/Socket
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Endbell Type
Environmental - Cable Clamp
Shielding
Yes
Orientation
Straight
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Gold
Insert Rotation/Keying
Normal
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.