Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06F2821S025LC

  • Zoro # G607511128


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
No
Insert Rotation/Keying
Normal
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2821S025LC
Zoro #
G607511128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
No
Insert Rotation/Keying
Normal
Service Rating
A
No. of Contacts
37
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Insert Arrangement
28-21
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Contact Plating
Silver
Termination Method
Crimp
Orientation
Straight
Specification
MIL-DTL-5015 Type
Shell Color
Black
Connector Type
Connector Circular
Shell Plating
Black Anodized
Contact Style
Pin/Socket
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Contact Mating Life
500
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.