Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06F2821SW025LC

  • Zoro # G007510936


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Orientation
Straight
Connector Type
Connector Circular
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2821SW025LC
Zoro #
G007510936
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Orientation
Straight
Connector Type
Connector Circular
Amperage Rating
13A
Shell Plating
Black Anodized
No. of Contacts
37
Rotation Angle
80
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Contact Plating
Silver
Mounting Type
Cable
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shell Color
Black
Termination Method
Crimp
Contacts Supplied
No
Contact Style
Pin/Socket
Insert Rotation/Keying
W
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.