Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 37C 3716 SKT PLUG

  • Mfr # GTC06G2821S

  • Zoro # G107511376


product price: $122.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Orientation
Straight
Contact Size
37#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06G2821S
Zoro #
G107511376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

No. of Contacts
37
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Sealing
IP67
Endbell Type
Heat Shrink Adaptor
Operating Voltage DC
700
Insert Arrangement
28-21
Contact Plating
Silver
Shell Color
Olive Drab
Service Rating
A
Contact Style
Pin/Socket
Insert Rotation/Keying
Normal
Amperage Rating
13A
Shielding
Yes
Connector Style
Plug
Grommet & Seals Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.