Zoro Homepage

GT 37C 3716 SKT PLUG

  • Mfr # GTCL062821SW025LC

  • Zoro # G107512243


product price: $66.79
/ea

Key Features

Service Rating
A
Insert Arrangement
28-21
Connector Type
Circular
Insert Rotation/Keying
W
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL062821SW025LC
Zoro #
G107512243
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.